Shop All Projector Screens
Da-Lite
Cosmo 189D 100X160Npa Mw
Mfr # 70279L
Zoro # G0616958
product price: $2,681.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$2,681.99
Free 30-Day Returns
Key Features
- Screen Size 189"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 70279L
- Zoro # G0616958
- UPC # 717068814844
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 189" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tadiran Tl-5101/s (TL-5101/S TADIRAN)
- AIPHONE Intercoms (LEM-1DLS)
- LEVITON COAXIAL CONNECTORS DECORA INSERT HDMI COUPLER WHITE (41647-W)
- HONEYWELL MOBILITY & SCANNING Honeywell 1250G Barcode Scanner (1250G-2USB-1)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- Da-Lite Projector Screens