Shop All Projector Screens
Da-Lite
Cosmo 189D 100X160Npa Hcmw
Mfr # 70280
Zoro # G0616468
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$1,739.99
Free 30-Day Returns
Key Features
- Screen Size 189"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 70280
- Zoro # G0616468
- UPC # 717068814868
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 189" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Commscope Mgs400-318 (MGS400-318 COMMSCOPE)
- WAI WELA Wai Wela WM-1.0 Mini Tank Water Heater; 1 Gallon (WM-1.0-TP)
- AIPHONE Music Adaptor, LEF Series (BG-10C)
- AIDATA Desk Clamp Keyboard Tray (KB-1050)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- Da-Lite Projector Screens