Shop All Projector Screens
Da-Lite
Cosmo 150D 87X116Npa Hcmw 220
Mfr # 92577E
Zoro # G9600309
product price: $1,215.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$1,215.99
Free 30-Day Returns
Key Features
- Screen Size 150"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 92577E
- Zoro # G9600309
- UPC # 717068891784
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 150" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Ceiling TV Mount, 13" to 29" Screen, 40 lb. Capacity, Black (LCC18C)
- PYLE Indoor/Outdoor Bluetooth Speaker, PDWR64BTW (PDWR64BTW)
- PAPER MATE Touchscreen Stylus, Tip Size 1mm, PK12 (1951349)
- WALKERS Pro-Low Profile Folding Muff In Black (GWP-FPM1)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- EPSON EpsonĀ® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- Da-Lite Projector Screens