Shop All Projector Screens
Da-Lite
Cosmo 123D 65X104Npa Mw
Mfr # 20892LS
Zoro # G9380974
product price: $1,804.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$1,804.99
Free 30-Day Returns
Key Features
- Screen Size 123"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 20892LS
- Zoro # G9380974
- UPC # 717068972216
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 123" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERMICRO 4U Rackmount Rail Kit (MCP-290-00059-0B)
- QNAP Hdd Tray For Ts-932X, Ts-963X (TRAY-35-NK-BLK07)
- MIGHTY MAX BATTERY YTX9-BS Battery Replacement for PTX9BS Predator Generator (8750 watt) (YTX9-BS441)
- VERBATIM Store n Go V3 USB 3.0 Drive, 64GB (49174)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- Da-Lite Projector Screens