Shop All Projector Screens
Da-Lite
Cosmo 120D 69X92Npa Hcmw 220
Mfr # 92576E
Zoro # G9597274
product price: $1,120.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$1,120.99
Free 30-Day Returns
Key Features
- Screen Size 120"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 92576E
- Zoro # G9597274
- UPC # 717068891746
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 120" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFT LS17500 W Axial Leads 3.6V Lithium Thionyl Chloride Battery (LS17500_AX)
- ILC Replacement for Scanreco Rc400 Battery (RC400 BATTERY SCANRECO)
- ENERGIZER Lithium 123 3 V Camera Battery 6 pk (EL123BP-6)
- BATTERY CLERK AJC® Casil MH26038 12V 5Ah Sealed Lead Acid Battery (CASIL-MH26038)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- Da-Lite Projector Screens