Shop All Projector Screens
Da-Lite
Cosmo 113D 60X96Npa Hcmw
Mfr # 34461
Zoro # G0551018
product price: $1,168.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$1,168.99
Free 30-Day Returns
Key Features
- Screen Size 113"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 34461
- Zoro # G0551018
- UPC # 717068002647
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 113" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCON COMMUNICATIONS Gooseneck Microphone Silver XLR 10 (C99X)
- 3M Tactical Headset, Foldable, Green (MT20H682FB-47 GN)
- PYLE 1080P Full HD Wifi Camera, GDV288BL (GDV288BL)
- EXELL BATTERY 3V Lithium PLC Computer Backup Battery Replaces 990XCP98000 COMP-221 (EBPLC-221)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- Da-Lite Projector Screens