Shop All Projector Screens
Da-Lite
Cosmo 106D 52X92Npa Hcmw
Mfr # 92579
Zoro # G0174086
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$1,073.99
Free 30-Day Returns
Key Features
- Screen Size 106"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 92579
- Zoro # G0174086
- UPC # 717068891845
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 106" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPX Portable AM/FM Radio (R116B)
- SPECO TECHNOLOGIES Camera, Bullet Type, Fixed Lens, 12VDC (CVC617T)
- KENSINGTON Mouse-in-a-Box USB (K72356WW)
- APRICORN Aegis Frtrss L3 5Tb (AFL3-5TB)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- Da-Lite Projector Screens