Shop All Projector Screens
Da-Lite
Contour Tnsd 92D Hd.9
Mfr # 38786LS
Zoro # G0000300
product price: $3,633.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 92"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 38786LS
- Zoro # G0000300
- UPC # 717068647695
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 92" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE SC4 Superb Charger 4-slot Battery Charger (SC4)
- SAFT LS33600_TAB D Battery 3.6V 1700mAh Lithium replaces 61104501 6EW1 and more (LS33600_TAB)
- WESTERN DIGITAL Purple Surveillance Hard Drive (WD33PURZ)
- ILC Replacement for Panasonic Vl2330-1hf (VL2330-1HF PANASONIC)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- EPSON Epson® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- Da-Lite Projector Screens