Shop All Projector Screens
Da-Lite
Contour Tnsd 189D Hd1.3
Mfr # 24750L
Zoro # G0685801
product price: $5,610.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$5,610.99
Free 30-Day Returns
Key Features
- Screen Size 189"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 24750L
- Zoro # G0685801
- UPC # 717068377745
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 189" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Network Hubs, BLANK TJ QTY 10 FG WHT (42100002)
- BLUEPARROTT B350-XT Wireless Noise Cancellation Headset (204260)
- ILC Replacement for Pool Blaster MAX (MAX POOL BLASTER)
- DANTONA Battery 7.5 Volt Alkaline Dantona Electronic Door Lock Battery (DL-50)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- PYLE 100" Manual Screen (PRJSM1006)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- Da-Lite Projector Screens