Shop All Projector Screens
Da-Lite
Contour Tnsd 189D Dt
Mfr # 70186L
Zoro # G0555498
product price: $4,760.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$4,760.99
Free 30-Day Returns
Key Features
- Screen Size 189"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 70186L
- Zoro # G0555498
- UPC # 717068803633
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 189" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS PCBA Board, Black, Plastic (12562-108)
- ASUS 15.6" 800:1 Full HD IPS USB Type-C Portable Eye Care Monitor (MB16AC)
- MONOPRICE Data Cable, 1000 ft. L, White Jacket (18601)
- ILC Replacement for MSA 10038412 (10038412 MSA)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- Da-Lite Projector Screens