Shop All Projector Screens
Da-Lite
Contour Tnsd 184D Hd.9
Mfr # 38798LR
Zoro # G9460126
product price: $4,845.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$4,845.99
Free 30-Day Returns
Key Features
- Screen Size 184"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 38798LR
- Zoro # G9460126
- UPC # 717068652347
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 184" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Universal SMA Adapter Kit (TPI-4027)
- RCA 28" Long Term Care HDTV, LED Flat Screen, 1366p (J28BE929)
- DANTONA Battery 6 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-30)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Yard Machine 46 18HP Tractor Mower (ML-U1-CCAHR1148)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- QUARTET Portable Tripod Projection Screen (570S)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- Da-Lite Projector Screens