Shop All Projector Screens
Da-Lite
Contour Tnsd 184D Hd.9
Mfr # 38798L
Zoro # G9997665
product price: $5,032.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$5,032.99
Free 30-Day Returns
Key Features
- Screen Size 184"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 38798L
- Zoro # G9997665
- UPC # 717068652347
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 184" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12 Volt 55 Ah Sealed Lead Acid AGM Battery Replaces Kinetik HC1200 (ML55-1219111)
- PANDUIT Nk Blank Module.ei, PK10 (NKBMEI-X)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Simplicity 12G Lawn Garden Mower (ML-U1-CCAHR765)
- ICOM Carry Case, Straight Clip, Nylon (NCF3000 CLIP)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- Da-Lite Projector Screens