Shop All Projector Screens
Da-Lite
Contour Tnsd 164D Dv
Mfr # 37621L
Zoro # G0647198
product price: $4,627.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$4,627.99
Free 30-Day Returns
Key Features
- Screen Size 164"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 37621L
- Zoro # G0647198
- UPC # 717068604940
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 164" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLVE Onyx Black Wire CD Rack (EV1059)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Shelves, Living Room, Bedroom, Tempered Glass, Black (I 2588)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Battery for Streamlight Litebox SL40 - 2PK (MAX3532600)
- JVC High-Grade Full-Size Headphones (HARX700)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- PYLE 100" Manual Screen (PRJSM1006)
- Da-Lite Projector Screens