Shop All Projector Screens
Da-Lite
Contour Tnsd 164D Dmhc
Mfr # 37613L
Zoro # G9817640
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,855.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 164"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 37613L
- Zoro # G9817640
- UPC # 717068601482
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 164" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Pride Mobility Revo Scooter - 2 Pack (ML22-12MP2114111)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Tripp Lite Omni 1250 (ML50-125)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Teledyne Big Beam S68, S610-SL (ML12-6F300820)
- ADESSO Mini Trackball keyboard 800DPI, AKB310UB (AKB-310UB)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- PYLE 100" Manual Screen (PRJSM1006)
- EPSON EpsonĀ® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- QUARTET Portable Tripod Projection Screen (570S)
- Da-Lite Projector Screens