Shop All Projector Screens
Da-Lite
Contour Tnsd 164D Dm
Mfr # 37612LR
Zoro # G9871997
product price: $3,705.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,705.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 164"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 37612LR
- Zoro # G9871997
- UPC # 717068601161
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 164" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML15-12 12V 15AH F2 BATTERY REPLACEMENT FOR EMERSON 800 - 2 Pack (ML15-12MP24112)
- TP-LINK PCIe Network Adapter, TG3468 (TG-3468)
- VIDEO MOUNT PRODUCTS Wall Mount Vertical Equipmnt Rack, 2U, 4"D (ER-VR2U)
- ULTRATECH 12V 75AH SLA BATTERY (IM-12750U)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- EPSON EpsonĀ® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- Da-Lite Projector Screens