Shop All Projector Screens
Da-Lite
Contour Tnsd 164D Dm 220
Mfr # 37612ELR
Zoro # G9795450
product price: $4,046.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$4,046.99
Free 30-Day Returns
Key Features
- Screen Size 164"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 37612ELR
- Zoro # G9795450
- UPC # 717068601017
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 164" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA 1.25Gbps Ethernet SFP Transceiver, Multi Mode 550M / LC / 850nm, -40ºC~85ºC (SFP-M-T)
- ILC Replacement For ENERGIZER, L91BP2 (L91BP-2)
- CETIS Wall Mount Kit, Black (WMK-08(BK))
- BOGEN 2 PACK 2x2 Drop In Ceiling Speaker (CSD2X2)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- Da-Lite Projector Screens