Shop All Projector Screens
Da-Lite
Contour Tnsd 159D Prlx Str 1.0
Mfr # 29923LR
Zoro # G9767365
product price: $4,494.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$4,494.99
Free 30-Day Returns
Key Features
- Screen Size 159"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 29923LR
- Zoro # G9767365
- UPC # 717068678217
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 159" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AXIOM MANUFACTURING Axiom 8Gb Ddr4-2666 Udimm For Lenovo - 4X70R38787 (4X70R38787-AX)
- MONOPRICE Data Cable, 1000 ft. L, Blue Jacket (18608)
- TRIPP LITE Serial Adapter Cable, USB, Gray (U209-000-R)
- EXELL BATTERY L28PX 6V Lithium Battery Replaces K28L V28PXL 2CR1/3N (L28PX)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- Da-Lite Projector Screens