Shop All Projector Screens
Da-Lite
Contour Tnsd 159D Prlx Str 1.0
Mfr # 29923LI
Zoro # G9771994
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$5,167.99
Free 30-Day Returns
Key Features
- Screen Size 159"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 29923LI
- Zoro # G9771994
- UPC # 717068678170
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 159" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Lithium Coin Battery, 2032, PK6 (DL2032B6PK)
- STEREN Light Almond Blank Keystone Insert (310-420LA)
- ILC Replacement for Mitsubishi Cr17335se-r (CR17335SE-R MITSUBISHI)
- ILC Replacement For CAMERON SINO, CSFBP035SL (CS-FBP035SL)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- EPSON EpsonĀ® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- Da-Lite Projector Screens