Shop All Projector Screens
Da-Lite
Contour Tnsd 137D Dv
Mfr # 70180LS
Zoro # G9699158
product price: $3,932.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$3,932.99
Free 30-Day Returns
Key Features
- Screen Size 137"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 70180LS
- Zoro # G9699158
- UPC # 717068801158
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 137" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Standard Binocular, 10x Magnification, Porro Prism, 367 ft @ 1000 yd Field of View (CO10672)
- ALURATEK Type C Hub Micro Sd Card Read (AUMC0302F)
- POPSOCKETS PopWallet, Black (800859)
- AIGEAN NETWORKS Multi-WAN 7 Source Gigabit Router (Rackmountable) (MFR-7)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- PYLE 100" Manual Screen (PRJSM1006)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- Da-Lite Projector Screens