Shop All Projector Screens
Da-Lite
Contour Tnsd 137D Cvhc
Mfr # 70175LSR
Zoro # G9688904
product price: $4,046.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$4,046.99
Free 30-Day Returns
Key Features
- Screen Size 137"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 70175LSR
- Zoro # G9688904
- UPC # 717068798137
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 137" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APRICORN Usb Key 120G Secure (ASK3-120GB)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement Battery for Elk 12260 (ML26-1290)
- MOTOROLA Motorola Solutions PMNN4468B Li-Ion 2300T Battery for SL300 Portable Radios (PMNN4468)
- BATTERY JUNCTION ENERGIZER COIN CELL BATTERY (ECR2032)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- Da-Lite Projector Screens