Shop All Projector Screens
Da-Lite
Contour Tnsd 133D Hd.9
Mfr # 38794LSI
Zoro # G9798810
product price: $4,293.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$4,293.99
Free 30-Day Returns
Key Features
- Screen Size 133"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 38794LSI
- Zoro # G9798810
- UPC # 717068651104
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 133" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESSORIES UNLIMITED Accessories unlimited AUSCAN3 16 in. Magnet Mount Scanner Antenna (AUSCAN3)
- ILC Replacement for Bell & Howell Slide Cube Af70 replacement light bulb lamp (SLIDE CUBE AF70 BELL & HOWELL)
- LENOVO Tiny VESA Mount II, 4XF0N03161 (4XF0N03161)
- MONOPRICE A/V Splitter, HDMI M/Fx2 (2522)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- EPSON EpsonĀ® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- PYLE 100" Manual Screen (PRJSM1006)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- Da-Lite Projector Screens