Shop All Projector Screens
Da-Lite
Contour Tnsd 133D Hd1.1 220
Mfr # 39157ELSR
Zoro # G9644104
product price: $3,942.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$3,942.99
Free 30-Day Returns
Key Features
- Screen Size 133"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 39157ELSR
- Zoro # G9644104
- UPC # 717068653696
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 133" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM LOCK Keypad, Digital, For PG30MS (PG30KPD)
- ILC Replacement for Baxter As50a Syringe Pump Battery (AS50A SYRINGE PUMP BATTERY BAXTER)
- KODAK Step Touch 13MP Digital Camera & Instant Printer with 3.5 LCD Touchscreen Display - White (RODITC20W)
- MIGHTY MAX BATTERY YTX14AH GEL Battery Replaces Yamaha BTY-YB14A-A2 With 12V 2Amp Charger (MAX3871317)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- Da-Lite Projector Screens