Shop All Projector Screens
Da-Lite
Contour Tnsd 133D Dmhc
Mfr # 88539LSR
Zoro # G0072489
product price: $3,810.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$3,810.99
Free 30-Day Returns
Key Features
- Screen Size 133"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 88539LSR
- Zoro # G0072489
- UPC # 717068795129
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 133" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA ELECTRONICS CB Radio, 4W, 7-19/32"W (CCBP29LT01)
- VIDEO MOUNT PRODUCTS Television/Flat Panel Turntable - 26"W x 16"D (TT27)
- ICOM Hailer Horn, Speaker, 9-1/2" H, 10-1/2" W (SP37)
- MIGHTY MAX BATTERY 12V 12Ah F2 Zida 500WF36VC 500 WF 36VC Electric Scooter Battery 4 Pack (ML12-12F2MP445814121)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- Da-Lite Projector Screens