Shop All Projector Screens
Da-Lite
Contour Tnsd 133D Dmhc
Mfr # 88539LSM
Zoro # G0067150
product price: $3,248.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$3,248.99
Free 30-Day Returns
Key Features
- Screen Size 133"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 88539LSM
- Zoro # G0067150
- UPC # 717068795129
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 133" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Multi Unit Charger (RLN6309A)
- MIGHTY MAX BATTERY 12V 5AH Battery Replacement for Napco Alarms MA1016E + 12V Charger (ML5-12CHRGR431732)
- TRANSCEND INFORMATION Flash Memory Card - 2 Gb - Microsd (No Box And Adapter) (TS2GUSDC)
- BATTERY CLERK AJC CSB GP645F2 6V 4.5Ah Sealed Lead Acid Battery (AJC-C4.5S-S-1-155126)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- PYLE 100" Manual Screen (PRJSM1006)
- Da-Lite Projector Screens