Shop All Projector Screens
Da-Lite
Contour Tnsd 133D Dm
Mfr # 88538LS
Zoro # G9949794
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$3,260.99
Free 30-Day Returns
Key Features
- Screen Size 133"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 88538LS
- Zoro # G9949794
- UPC # 717068218031
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 133" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE 3.5mm S Jack to 3.5mm S Jack, Adapter (7230)
- MIDTRONICS Printer Assembly For A P300 (A224)
- RCA Antenna Mast Extensn4.5' (VH116R)
- PEERLESS Extension Column, Display Ceiling Mounts (AEC0305-W)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- Da-Lite Projector Screens