Shop All Projector Screens
Da-Lite
Contour Tnsd 130D Dmhc
Mfr # 37603LSR
Zoro # G0077267
product price: $3,683.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$3,683.99
Free 30-Day Returns
Key Features
- Screen Size 130"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 37603LSR
- Zoro # G0077267
- UPC # 717068597617
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 130" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Nikon En-el 7.4v 700mah (EN-EL 7.4V 700MAH NIKON)
- COMMSCOPE Replacement for Tessco 42396a-5 (42396A-5)
- BOGEN Bogen WBS8T725BRV 8 in. 70V Wall Speaker (WBS8T725BRV)
- INFINITI Key Card Generic, Electronic, 500PK (3525150)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- PYLE 100" Manual Screen (PRJSM1006)
- Da-Lite Projector Screens