Shop All Projector Screens
Da-Lite
Contour Tnsd 130D Dm
Mfr # 37602LSI
Zoro # G9491300
product price: $3,732.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,732.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 130"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 37602LSI
- Zoro # G9491300
- UPC # 717068597006
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 130" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Monitor Desk Mount for 13"-32" Screens Black (MI-1771B)
- HONEYWELL 1990I Wired Scanner Usb Cbl (1990ISR-3USB-N)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Interstate SLA1075 (ML9-12241426)
- MG ELECTRONICS 12VDC 500 mA Plug in power supply, w/6' wire, 2.1mm barrel plug (MGT-12500SPS)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- Da-Lite Projector Screens