Shop All Projector Screens
Da-Lite
Contour Tnsd 123D Prlx Str 1.0
Mfr # 29928LS
Zoro # G9943065
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,179.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 123"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 29928LS
- Zoro # G9943065
- UPC # 717068679177
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 123" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Headset, 23dB, Black, Plastic (MT13H221P3E)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH Rascal 320, 500 T, 500T Battery - 2 Pack (ML22-12MP2114108)
- VERBATIM DVD-RW Disc, 4.70 GB, 120 min, 4x, PK30 (VER95179)
- EXELL BATTERY 3V 1/2 AA CR14250SE High Capacity Laser Lithium Button Top Battery (EBPLC-7)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- Da-Lite Projector Screens