Shop All Projector Screens
Da-Lite
Contour Tnsd 123D Hd1.3
Mfr # 24746LS
Zoro # G0664786
product price: $3,810.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$3,810.99
Free 30-Day Returns
Key Features
- Screen Size 123"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 24746LS
- Zoro # G0664786
- UPC # 717068377103
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 123" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adjustable Monitor Stand, Holds 40 Lb., Black/Silver (MS80B)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 25ft (2097)
- POWER SONIC 12V Sealed Lead Acid Battery - 12 Amp Hour (PS12120)
- EXELL BATTERY Otoscope Medical Battery For Welch Allyn 71000A 71000C 71020A 71020C (EBM-72300)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- Da-Lite Projector Screens