Shop All Projector Screens
Da-Lite
Contour Tnsd 123D Hd1.1
Mfr # 21860LS
Zoro # G0807979
product price: $3,833.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$3,833.99
Free 30-Day Returns
Key Features
- Screen Size 123"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 21860LS
- Zoro # G0807979
- UPC # 717068996076
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 123" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Dog Collar Battery (DC-35)
- EARPHONE CONNECTION Comfort Ear Tip, Black, Push To Talk No (EP-FUA-LB)
- ILB GOLD Replacement For Streamlight, 77375 Battery (77375 BATTERY)
- INTEL Core i9-11900K Processor (BX8070811900K)
- QUARTET Portable Tripod Projection Screen (570S)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- PYLE 100" Manual Screen (PRJSM1006)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- Da-Lite Projector Screens