Shop All Projector Screens
Da-Lite
Contour Tnsd 110D Hd.9
Mfr # 38790LSR
Zoro # G9458988
product price: $3,815.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$3,815.99
Free 30-Day Returns
Key Features
- Screen Size 110"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 38790LSR
- Zoro # G9458988
- UPC # 717068649989
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 110" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENET Enet 1X 10/100/1000M Copper Rj45 To 1X 1000Base-X Sfp Gigabit (ENMC-FGET-SFP)
- VITEK Power Supply, Output 12VDC, VA Rating 12 (VT-12VDC-1000S)
- CETIS Wall Mount Kit, Black (WMK-08(BK))
- MOUNT-IT Point of Sale (POS) Monitor Mount MI-3 (MI-3795)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- Da-Lite Projector Screens