Shop All Projector Screens
Da-Lite
Contour Tnsd 109D Parallax 0.8
Mfr # 29674LS
Zoro # G9765280
product price: $3,983.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,983.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 109"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 29674LS
- Zoro # G9765280
- UPC # 717068462595
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 109" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Vocera 230-01977 Battery (230-01977 BATTERY VOCERA)
- CTA DIGITAL Security Wall Mount, Silver, 11" L (PAD-SWM)
- ATT Digital Answering System w/ 60 min (740)
- MAX PRO Super Blast Pump Horn (PH-007-218)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- PYLE 100" Manual Screen (PRJSM1006)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- Da-Lite Projector Screens