Shop All Projector Screens
Da-Lite
Contour Tnsd 106D Hd1.1
Mfr # 39154LS
Zoro # G9698169
product price: $3,476.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$3,476.99
Free 30-Day Returns
Key Features
- Screen Size 106"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 39154LS
- Zoro # G9698169
- UPC # 717068667327
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 106" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY PLC Computer Backup Battery HC PANA BR-AGCF2W BR-ACF2P (EBPLC-193HC)
- SPECO TECHNOLOGIES HDMI Cable, 25 ft. L, Blue, Triple SHLD (HDCL25)
- GHOST CONTROLS Ghost Controls AXS1 3 Button Transmitter (AXS1)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-09907-CCD Sholem Aleichem- Read in Yiddish by Gustav Berger (FW-09907-CCD)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- QUARTET Portable Tripod Projection Screen (570S)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- Da-Lite Projector Screens