Shop All Projector Screens
Da-Lite
Contour Tnsd 106D Dt
Mfr # 88529LS
Zoro # G0513498
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$3,449.99
Free 30-Day Returns
Key Features
- Screen Size 106"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 88529LS
- Zoro # G0513498
- UPC # 717068216952
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 106" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Charger, 120VAC, 1.5 hr. Charge Time (AAJ71X502 PA-55B)
- ALMO 58-in. LED Smart TV 4K Crystal UHD HDR WiFi (UN58CU7000FXZA)
- OTTERBOX Defender Xt Case For Samsung Galaxy Z Flip5 , Black (77-93743)
- ILC Replacement for Tadiran Tl-2200/s (TL-2200/S TADIRAN)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- EPSON EpsonĀ® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- Da-Lite Projector Screens