Shop All Projector Screens
Da-Lite
Contour 164D 87X139 Hcmw
Mfr # 37579L
Zoro # G0817867
product price: $1,760.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$1,760.99
Free 30-Day Returns
Key Features
- Screen Size 164"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 37579L
- Zoro # G0817867
- UPC # 717068583207
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 164" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Coin Cell, 395, 1.5V (395BPZ)
- IMAK Wrist Rest, Teal, ergoBeads (IMAA10123)
- OKLAHOMA SOUND Dynamic Unidirectional Microphone, 9 ft Cord (MIC2)
- EXELL BATTERY Razor Battery For Norelco, Schick, Remington Razors (EBR-6)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- QUARTET Portable Tripod Projection Screen (570S)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- Da-Lite Projector Screens