Shop All Projector Screens
Da-Lite
Contour 159D 78X139Npa Mw
Mfr # 88401LR
Zoro # G9947999
product price: $1,947.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,947.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 159"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 88401LR
- Zoro # G9947999
- UPC # 717068773042
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 159" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Reversible USB Extension Cable, Blck, 6 ft (UR024-006)
- PROMOUNTS Tilt TV Wall Mount for TVs 32 in. - 65 in. Up to 165 lbs (FT44)
- ILC Replacement for Jdsu 4-js001p Battery (4-JS001P)
- ILC Replacement for Crestron Tst-902-btp Battery (TST-902-BTP)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- PYLE 100" Manual Screen (PRJSM1006)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- QUARTET Portable Tripod Projection Screen (570S)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- Da-Lite Projector Screens