Shop All Projector Screens
Da-Lite
Contour 159D 78X139Npa Mw
Mfr # 88401LI
Zoro # G9661139
product price: $2,004.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$2,004.99
Free 30-Day Returns
Key Features
- Screen Size 159"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 88401LI
- Zoro # G9661139
- UPC # 717068773042
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 159" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS Trimline Phone, Ash (205TMW (AS))
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Adams Rite PS-LR Power Supply - 2 Pack (ML7-12MP236811304682)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for Dynatech SPF-550-2 UPS (ML18-12INT435)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Leoch LP6-4.0 (ML4-645104098)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- PYLE 100" Manual Screen (PRJSM1006)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- Da-Lite Projector Screens