Shop All Projector Screens
Da-Lite
Contour 159D 78X139Npa Hcmw 220
Mfr # 92639ELM
Zoro # G9447167
product price: $1,783.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,783.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 159"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 92639ELM
- Zoro # G9447167
- UPC # 717068905603
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 159" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement Battery for Sonnenschein S1224P2 (MAX3971041)
- BOGEN Rack mount Kit for TPU Series (RPK82)
- RITRON Wireless Intercom, UHF, Black, 700mW (RQX-417-BLK)
- ILC Replacement for Accutron B9593t Battery (B9593T)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- Da-Lite Projector Screens