Shop All Projector Screens
Da-Lite
Contour, 150D 87X116Npa Hcmw
Mfr # 92634LS
Zoro # G0494972
product price: $1,655.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$1,655.99
Free 30-Day Returns
Key Features
- Screen Size 150"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 92634LS
- Zoro # G0494972
- UPC # 717068239258
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 150" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18TM Top-Off 150W Power Supply (ML2846-20)
- ILC Replacement For Battery Charger 14500 Charger (14500:)
- ILC Replacement for USHIO 1000060 (1000060 USHIO)
- ILC Replacement for HP Hewlett Packard 250 G6 Battery (250 G6 BATTERY HP HEWLETT PACKARD)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- Da-Lite Projector Screens