Shop All Projector Screens
Da-Lite
Contour 133D 65X116Npa Mw
Mfr # 88397LSR
Zoro # G9949310
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,839.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 133"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 88397LSR
- Zoro # G9949310
- UPC # 717068772403
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 133" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Belt Clip, Polycarbonate (MB124)
- MONOPRICE EZ Series Full-Motion Articulating TV Wall Mount Bracket For TVs Up to (21962)
- MIGHTY MAX BATTERY Exit Sign Battery 6V 4.5Ah backup - 2 Pack (ML4-6MP21910620)
- MIGHTY MAX BATTERY 12V 12AH Battery for Mega Motion Travel Pal 3-Wheel Scooter MM111B (ML12-12F22121)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- PYLE 100" Manual Screen (PRJSM1006)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- Da-Lite Projector Screens