Shop All Projector Screens
Da-Lite
Contour 133D 65X116Npa Mw 220
Mfr # 88397ELS
Zoro # G9801680
product price: $1,691.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$1,691.99
Free 30-Day Returns
Key Features
- Screen Size 133"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 88397ELS
- Zoro # G9801680
- UPC # 717068201774
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 133" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Crt Tube Display Monitor Led and Lcd Display (M31-340W)
- DURACELL Specialty Keyless Entry Battery (DL1616BPK)
- PANASONIC Inner Blade for Vortex Shaver, WES9068PC (WES9068PC)
- RIDGID Battery, 18V DC, 1.6 lb (RB-1850)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- PYLE 100" Manual Screen (PRJSM1006)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- Da-Lite Projector Screens