Shop All Projector Screens
Da-Lite
Contour 113D 60X96Npa Mw
Mfr # 37570LS
Zoro # G0507852
product price: $1,560.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$1,560.99
Free 30-Day Returns
Key Features
- Screen Size 113"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 37570LS
- Zoro # G0507852
- UPC # 717068568488
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 113" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Spring Action Belt Clip (HLN8255B)
- MOTOROLA Antenna, 8-1/2 L, Rubber/Plastic (PMAD4088B)
- SICURIX ID Badge Holder, Horizontal, PK50 (BAU 47810)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replacement Battery for SH4.5-12, SH 4.5-12 - 4 Pack (ML5-12MP4184209)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- Da-Lite Projector Screens