Shop All Projector Screens
Da-Lite
Contour 109D 57.5X92 Hcmw
Mfr # 70189LS
Zoro # G0585080
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$1,558.99
Free 30-Day Returns
Key Features
- Screen Size 109"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 70189LS
- Zoro # G0585080
- UPC # 717068804562
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 109" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSFLE200XL (CS-FLE200XL)
- INNOVERA Rubber Mouse Pad, Grey (IVR52449)
- STREAMLIGHT Battery, 123, Lithium, 3V, PK12 (85177)
- BATTERY CLERK AJC® Lithonia Lighting ELB06042 6V 4.5Ah Sealed Lead Acid Battery (LITHONIA-LIGHTING ELB06042)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- Da-Lite Projector Screens