Shop All Projector Screens
Da-Lite
Cinema Contour Prlx Str 1.0 133D 65X116
Mfr # 29966V
Zoro # G9943808
product price: $2,689.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$2,689.99
Free 30-Day Returns
Key Features
- Screen Size 133"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 29966V
- Zoro # G9943808
- UPC # 717068682863
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 133" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSTAR Apc Rbc124 Ups Replacement Battery (PS12-9-2PACK047)
- SOLAHD Power Supply 24V, 50W, 2.1A (SVL224100)
- ADESSO SlimTouch Touchpad Keyboard, AKB440UB (AKB-440UB)
- MIGHTY MAX BATTERY ML15-12 12V 15Ah F2 SLA Btty. Replaces CB12-12 NP12-12 BP12-12 ES12-12 (ML15-12201)
- PYLE 100" Manual Screen (PRJSM1006)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- EPSON EpsonĀ® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- Da-Lite Projector Screens