Shop All Projector Screens
Da-Lite
Cinema Contour Hdc1.1 193D 94.5X
Mfr # 94006
Zoro # G0024152
product price: $3,305.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$3,305.99
Free 30-Day Returns
Key Features
- Screen Size 193"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 94006
- Zoro # G0024152
- UPC # 717068933491
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 193" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE High Speed HDMI Cable with Ethernet, Ultra HD 4K x 2K, M/M, 10 ft, Black (P569-010)
- 3M PELTOR Headset, 19 dB, Black, Plastic (MT13H220P3E)
- ANKER Maggo Powerbank 10,000 Mah, Black (A1654H11-1)
- SEEK THERMAL XR-Outdoor Thermal Imaging Camera for An (CT-AAA)
- EPSON EpsonĀ® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- PYLE 100" Manual Screen (PRJSM1006)
- Da-Lite Projector Screens