Shop All Projector Screens
Da-Lite
Cinema Contour Hd.9 130D 69X110
Mfr # 21887V
Zoro # G9878769
product price: $2,412.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$2,412.99
Free 30-Day Returns
Key Features
- Screen Size 130"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 21887V
- Zoro # G9878769
- UPC # 717068402317
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 130" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Lobster Elite 2 Tennis Ball Machine (ML22-123555)
- ENGENIUS Engenius Enh500V3 Offers The Advanced 802.11Ac Wave 2 Wi-Fi (ENH500V3)
- BN PRODUCTS USA Replacement Charger for 18V Battery (BNTLI-20C)
- BLACK BOX Db15 Thumbscrew Cable, Male/Female, 15-F (EGM16T-0015-MF)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- Da-Lite Projector Screens