Shop All Projector Screens
Da-Lite
Cinema Contour Hd.9 119D 58X
Mfr # 37712V
Zoro # G0630562
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$2,251.99
Free 30-Day Returns
Key Features
- Screen Size 119"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 37712V
- Zoro # G0630562
- UPC # 717068295902
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 119" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOSCHE Universal Bluetooth Wireless Audio Receiver, Black (BTR3-SP)
- ILC Replacement for HP Hewlett Packard 250 G6 Battery (250 G6 BATTERY HP HEWLETT PACKARD)
- SYNOLOGY DiskStation 5-Bay Expansion Unit (DX517)
- GYROS MAGNAlite PRO Replacement LI-ON Battery 7.2v (58-13672)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- QUARTET Portable Tripod Projection Screen (570S)
- Da-Lite Projector Screens