Shop All Projector Screens
Da-Lite
Cinema Contour Hd.6 159D 78X139
Mfr # 38408V
Zoro # G9502844
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$3,030.99
Free 30-Day Returns
Key Features
- Screen Size 159"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 38408V
- Zoro # G9502844
- UPC # 717068401983
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 159" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITY DOOR Electric Bolt Lock Fail Safe (1091AIV)
- ILC Replacement for GE General Electric G.E D3-d4-batt Battery (D3-D4-BATT)
- ICOM Two Way Radios, Analog, VHF, 16 Channels (F1000 82 USA)
- MONOPRICE Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 14AW (7685)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- Da-Lite Projector Screens