Shop All Projector Screens
Da-Lite
Cinema Contour Hd1.1 220D 108X192
Mfr # 39092V
Zoro # G9630804
product price: $3,544.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$3,544.99
Free 30-Day Returns
Key Features
- Screen Size 220"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 39092V
- Zoro # G9630804
- UPC # 717068402133
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 220" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Portable CD Player with AM/FM Radio -Bla (CD-485-BK)
- MICRON (2X16Gb) 32Gb Kit - Ddr4-2400 Dual Ranked Non-Ecc Pc4-19200 (CT2K16G4DFD824A)
- BATTERY TECHNOLOGY Replacement Lithium Ion Battery For Hp 240 G4 245 G4 246 G4 250 G4 (HP-250G4X4)
- ROVE 3in USB-C to 3.5 MM female adapter (RV069131)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- PYLE 100" Manual Screen (PRJSM1006)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- Da-Lite Projector Screens