Shop All Projector Screens
Da-Lite
Cinema Contour Hd1.1 123D 65X104
Mfr # 21886V
Zoro # G9382520
product price: $2,498.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,498.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 123"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 21886V
- Zoro # G9382520
- UPC # 717068402294
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 123" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE RCA Plug to 3.5mm S Jack Adapter (7241)
- AIDATA Standard Under Desk Keyboard Tray, Platinum (KB003)
- SANOXY Wireless Presenter Remote Mouse Pointer for presentations (SANOXY-PPT-3)
- VADDIO Drop Down Mount For Small Ptz, 535-2000-291 (535-2000-291)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- EPSON EpsonĀ® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- Da-Lite Projector Screens